THT Series Information
| Manufacturer Part Number | 62366 |
|---|---|
| Manufacturer | Brady |
| Product Series | THT |
| Family Series | Brady Labels, THT Series |
| Description | Self-Laminating Polyester Laboratory Lbls 3.5 in H x 1.5 in W WT, Clear 3000/RL |
| Application | Faceplate Label |
| Material Type | Polyester |
| Material Description | Self-Laminating |
| Adhesive | Yes |
| Finish | Matte |
| Background Color | White |
| Special Properties | Abrasion, and Smudge-Resistant |
| Special Environment Type | Autoclave, Freezer, Hot Water Baths, Liquid Nitrogen |
| Label Width | 3.5 " |
| Label Height | 1.5 " |
| Recommended Printer(s) | 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 4.24 lbs |