Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, ToughBond Series
THT-17-483-1.5-SC
Brady Labels, ToughBond Series
Label Polyester 1in x 2in WT 1500/RL
Item Number
THT-17-483-1.5-SC
This item cannot be canceled or returned
Description
Label Polyester 1in x 2in WT 1500/RL
ToughBond Series Information
- Thermal Transfer Printing
- Matte or Glossy Finish
- Permanent Rubber Based
Specifications
Specifications
| Manufacturer Part Number |
114183 |
| Manufacturer |
Brady |
| Product Series |
ToughBond |
| Family Series |
Brady Labels, ToughBond Series |
| Description |
High Adhesion Asset Tracking and Rating Plate Labels 1in H x 2in W WT 1500/RL |
| Application |
General & Industrial |
| Material Type |
Polyester |
| Adhesive |
Yes |
| Background Color |
White |
| Special Properties |
Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant |
| Special Environment Type |
Temperature Range: -40-248 °F |
| Label Width |
2 " |
| Label Height |
1 " |
| Recommended Printer(s) |
BBP11, BBP12, Brady 1244, Brady 1344 |
| Approvals |
ASTM, CSA, UL |
| Net Weight |
1.05 lbs |
| Gross Weight |
1.05 lbs |
THT-17-483-1.5-SC
Brady Labels, ToughBond Series