THT-85-427-2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THT-85-427-2 Brady Labels, THT Series, Label Vinyl 6in x 2in WT/CL 2000/RL

MFG Item Number
30550

THT-85-427-2 Brady Labels, THT Series, Label Vinyl 6in x 2in WT/CL 2000/RL

MFG Item Number
30550
Item Number
THT-85-427-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, THT Series
Item #
THT-85-427-2
Label Vinyl 6in x 2in WT/CL 2000/RL

THT Series Information

  • Thermal Transfer Printing
  • Matte or Glossy Finish
  • Polyester Material

Specifications

Specifications
Manufacturer Part Number 30550
Manufacturer Brady
Product Series THT
Family Series Brady Labels, THT Series
Description Self-Laminating Vinyl Wire and Cable Labels 6 in H x 2 in W White, Clear 2000/RL
Application Cable & Wire Marking
Material Type Vinyl
Material Description Self-Laminating
Adhesive Yes
Finish Matte
Background Color White
Special Properties Abrasion, Smudge, Water, and Oil-Resistant
Label Width 2 "
Label Height 6 "
Recommended Printer(s) 360X-PLUS II
Approvals UL
Net Weight 0 lbs
Gross Weight 7.738 lbs