Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Couplers, Steel City Series
TK-211-SC
Thomas & Betts Couplers, Steel City Series
MFG Item Number
TK 211 SC
This item cannot be canceled or returned
Description
Couplers, Steel City Series
Steel City Series Information
Specifications
Specifications
| Manufacturer Part Number |
TK 211 SC |
| Manufacturer |
Thomas & Betts |
| Product Series |
Steel City |
| Family Series |
Thomas & Betts Couplers, Steel City Series |
| Description |
Hardware |
| Conduit Type |
EMT (Electrical Metallic Tubing) |
| Connection Type |
Compression |
| Trade Size |
1/2 " |
| Composition |
Die Cast Zinc |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.13 lbs |
TK-211-SC
Thomas & Betts Couplers, Steel City Series