Series Information
| Manufacturer Part Number | TK127A |
|---|---|
| Manufacturer | Steel City, a T & B Brand |
| Family Series | Steel City, a T & B Brand Couplers |
| Description | Set Screw Coupling, Concrete Tight, Conduit Size 2-1/2 Inches, Length 4.281 Inches, Material Zinc Plated Steel, For use with EMT Conduit |
| Conduit Type | EMT (Electrical Metallic Tubing) |
| Connection Type | Set-Screw |
| Trade Size | 2-1/2 " |
| Protection Rating | Concrete Tight |
| Composition | Zinc Plated Steel |
| Insulated Throat | No |
| Hazardous Location | No |
| Approvals | UL |
| Net Weight | 1.25 lbs |
| Gross Weight | 1.25 lbs |