Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TKC6-22Z-62 ABB Contactors, M-RELAY,4P,2NO 2NC,77-143VDC COIL
MFG Item Number
TKC6-22Z-62
TKC6-22Z-62 ABB Contactors, M-RELAY,4P,2NO 2NC,77-143VDC COIL
MFG Item Number
TKC6-22Z-62
This item cannot be canceled or returned
Description
M-RELAY,4P,2NO 2NC,77-143VDC COIL
Specifications
Specifications
Manufacturer Part Number
TKC6-22Z-62
Manufacturer
ABB
Family Series
ABB Contactors
Description
The TKC6-22Z mini contactor relay is a compact 4 pole contactor relay with screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors relays are used in residential buldings,
Nominal Coil Voltage
110 VDC, 125 VDC
Poles
2NO, 2NC
Termination
Screw
Net Weight
0.3963 lbs
Gross Weight
4.123 lbs
TKC6-22Z-62
ABB Contactors