Series Information
| Manufacturer Part Number | TL-25 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series Type TL plug fuse, plug fuse, time delay, 25 A, 125 Vac, 10 kAIC RMS Symmetrical interrupt rating, 10 kA short circuit rating, threaded mount, plastic body, brass thread, edison base |
| Fuse Type | Plug |
| Current Rating | 25 A |
| AC Voltage | 125 VAC |
| Characteristic | Time Delay |
| Interrupt Rating | 10 kA @ 125 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Plug Type |
| Approvals | CE, UL |
| Net Weight | 0.044 lbs |
| Gross Weight | 0.044 lbs |