Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TL131310 Lovato Limit Switches, Rope Lever Limit Switch 1-N/O+ Slow
TL131310 Lovato Limit Switches, Rope Lever Limit Switch 1-N/O+ Slow
This item cannot be canceled or returned
Description
Rope Lever Limit Switch 1-N/O+ Slow
Specifications
Specifications
| Manufacturer Part Number |
TL131310 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Limit Switches |
| Description |
Rope Lever Limit Switch 1-N/O+ Slow Fuse T |
| Actuator Type |
Rope Lever |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 250 VAC: 10 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
PG 13.5 |
| Material |
Polymer Thermoplastic |
| Net Weight |
0.335 lbs |
| Gross Weight |
0.375 lbs |
TL131310
Lovato Limit Switches