TM/MFF5
Remke Industries Cordsets, MINI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TM/MFF5

Remke Industries Cordsets, MINI Series

TM/MFF5

Remke Industries Cordsets, MINI Series
PVC Mini-Link Tee Connector,
MFG Item Number
TM/MFF5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, MINI Series
Item #
TM/MFF5
PVC Mini-Link Tee Connector,

MINI Series Information

  • NEMA 6P and IP68 Protection
  • Connectors that Meet or Exceed UL, CSA, NEMA, SAE, IEC and Automotive Specifications
  • Integral Strain Relief and Plated Coupling Nuts
The Mini‑Link Industrial Interconnects are available in TPE, Rubber ad Plastic. TPE is ideally suited for environments with chemicals and corrosives, while plastic can be used in most general industrial applications. Mini‑Link rubber plugs, and cable assemblies are excellent for use in applications where flexibility and resistance to abusive environments through a broad temperature range is important.

Specifications

Specifications
Manufacturer Part Number TM/MFF5
Manufacturer Remke Industries
Product Series MINI
Family Series Remke Industries Cordsets, MINI Series
Description PVC Mini-Link Tee Connector, Male-Female Connector with a Female Drop, 5-Pin Mini, 8A/300V Max
Connector Class Mini (7/8)
Number of Poles 5
Number of Pins 5
Connection Type T-Splitter
Connection 7/8-16 UN
Protection Rating IP67
Gender Male to (2) Female
Voltage 300 V
Current Rating 8 A
Net Weight 0.135 lbs
Gross Weight 0.14 lbs