Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Extech Instruments Thermometers
TM20
Extech Instruments Thermometers
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TM20 |
| Manufacturer |
Extech Instruments |
| Family Series |
Extech Instruments Thermometers |
| Description |
TEMPERATURE INDICATOR |
| Type |
Digital |
| Display |
LCD |
| Temp Range |
-40-158 °F |
| Units |
Dual Scale: deg F, deg C |
| Laser Pointer |
No |
| Backlight |
No |
| RTD Input |
No |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.285 lbs |
TM20
Extech Instruments Thermometers