Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Extech Instruments Thermometers
TM26
Extech Instruments Thermometers
NSF WATERPROOF FOOD THERMOMETER
This item cannot be canceled or returned
Description
NSF WATERPROOF FOOD THERMOMETER
Specifications
Specifications
| Manufacturer Part Number |
TM26 |
| Manufacturer |
Extech Instruments |
| Family Series |
Extech Instruments Thermometers |
| Description |
NSF WATERPROOF FOOD THERMOMETER W/STAINLESS PROBE |
| Type |
Digital |
| Display |
LCD |
| Temp Range |
-40-392 °F |
| Units |
Dual Scale: deg F, deg C |
| Laser Pointer |
No |
| Backlight |
No |
| RTD Input |
No |
| Net Weight |
0.215 lbs |
| Gross Weight |
0.33 lbs |
TM26
Extech Instruments Thermometers