Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Cable Entries, TMCX Series
TMCX050SNB
Appleton Cable Entries, TMCX Series
1/2 IND HAZLOMC CONN NI/BR SM
MFG Item Number
TMCX050SNB
This item cannot be canceled or returned
Description
Cable Entries, TMCX Series
1/2 IND HAZLOMC CONN NI/BR SM
For use on horizontal or vertical runs Independent sealing and armor clamping Superior pull out prevention Compact slim profile Widest cable acceptance range Disconnectable design Appleton TMCX Connectors are designed for use with MC/MCHL, corrugated interlocked aluminum/steel armor or continuously welded armor (TECK or CLX) cables. They provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor.
Specifications
Specifications
Manufacturer Part Number
TMCX050SNB
Manufacturer
Appleton
Product Series
TMCX
Family Series
Appleton Cable Entries, TMCX Series
Description
TMCX Series Cable Gland Connector, Size: 1/2S IN M20, Material: Copperfree Brass, Finish: Nickel Plated, Enclosure: IP66, Nema Rating: NEMA 4X, Connection: NPT, Dimensions: 2.79 IN Length, Cable Armor Diameter: 0.34 - 0.5 IN End Stop
Hub Size
1/2 NPT
Number of Cables
1
Cable Style
Round
Angle
Straight
NEMA Rating
NEMA 4X
Split Frame
No
Cable Diameter Range
0.35-0.55 "
Type
Bushing Grip
Composition
Metallic
Material
Nickel Plated Brass
Hazardous Location
Yes
Approvals
CSA, UL
Protection Rating
IP66
Net Weight
0.45 lbs
Gross Weight
0.25 lbs
TMCX050SNB
Appleton Cable Entries, TMCX Series