Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TMH264
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Burndy Terminals |
| Manufacturer |
Burndy |
| Manufacturer Part Number |
TMH264 |
| Description |
TONGUE MOUNTING HARDWARE |
| Type |
Hardware |
| Net Weight |
0.102 lbs |
| Gross Weight |
0.102 lbs |