Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TMPL Lovato Relays, TM Series, Mod.Timer Recycle With 2 Time
TMPL Lovato Relays, TM Series, Mod.Timer Recycle With 2 Time
This item cannot be canceled or returned
Description
Mod.Timer Recycle With 2 Time
- Single and Multi‑Function, Specialty Applications
- Input Voltages: 12 to 240 VDC, 12~440 VAC
- Time Ranges: 0.1 Seconds to 100 Days
- LED Status Indicators
- 35mm DIN Rail Mounting
Specifications
Specifications
| Manufacturer Part Number |
TMPL |
| Manufacturer |
Lovato |
| Product Series |
TM |
| Family Series |
Lovato Relays, TM Series |
| Description |
Mod.Timer Recycle With 2 Time Scales,Mul |
| Operation |
Repeat Cycle |
| Contacts |
SPDT |
| Mounting |
DIN Rail |
| Status Indicator |
LED |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Knob |
| Timing Range |
0.1 s-100 Days |
| Max Time |
100 Days |
| Time Tolerance |
9 % |
| Nominal Coil Voltage |
12 VAC, 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 12 VDC, 24 VDC, 48 VDC, 125 VDC, 250 VDC |
| AC Voltage |
12-240 VAC |
| DC Voltage |
12-240 VDC |
| Contact Rating |
8 A |
| Termination |
Screw Terminals |
| Protection Rating |
IP40 |
| Approvals |
cULus, EAC |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.18 lbs |
TMPL
Lovato Relays, TM Series