Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TMR5N0512 Eaton Relays, TD rl,On Delay,12VAC/DC,0.1 to 10 sec.
MFG Item Number
TMR5N0512

TMR5N0512 Eaton Relays, TD rl,On Delay,12VAC/DC,0.1 to 10 sec.

MFG Item Number
TMR5N0512
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
TMR5N0512
TD rl,On Delay,12VAC/DC,0.1 to 10 sec.

Series Information

Specifications

Specifications
Manufacturer Part Number TMR5N0512
Manufacturer Eaton
Family Series Eaton Relays
Description TMR5 Series Time Delay Relays, Octal style terminals, 8 pins, ON delay, 0.1-10 sec time delay, 12 Vac/dc input voltage, 10A max. allowable load, DPDT contact configuration
Operation On Delay
Contacts DPDT
Mounting Plug-In
Time Range Adjustment Fixed
Adjustment Operator Dial
Timing Range 0.1-10 s
Contact Rating 10 A
Termination 8 Pin
Approvals CE, cURus, UL
Net Weight 0.75 lbs
Gross Weight 0.75 lbs
Alternatives
TR-50226-05
TR-50226-05
Macromatic Relays, TR-5 Series