Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | D3PA2 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Relays |
| Description | D3 Series Socket, Used with D3PR2 and D3PF2 Relays, TRNP Timing Relays, TMR5 and TRM6 Time Delay Relays, DIN rail/panel mount, Screw clamping wire connection, QTY: 10, 8 pins |
| Max Voltage | 600 V |
| Current Rating | 15 A |
| Mounting | DIN Rail, Panel |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.08 lbs |