TMV8000
Littelfuse Relays, TMV8000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TMV8000 Littelfuse Relays, TMV8000 Series, On Delay Timer, 24-240VAC, 0.1-8Min,
MFG Item Number
TMV8000

TMV8000 Littelfuse Relays, TMV8000 Series, On Delay Timer, 24-240VAC, 0.1-8Min,

MFG Item Number
TMV8000
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TMV8000 Series
Item #
TMV8000
On Delay Timer, 24-240VAC, 0.1-8Min,

TMV8000 Series Information

  • Operates from 24 to 240VAC/DC
  • Onboard or external adjust time delays
  • Delays from 5s ‑ 8m
  • Totally solid state & encapsulated
  • 1A steady, 10A inrush
  • Two terminal series connection with load
The TMV Series are universal voltage delay‑on‑make timers. Two models cover all the popular voltages and time delays. Available with knob or external adjust time delay. Its simple two terminals can easily be connected in series with a relay coil, contactor coil, solenoid, lamps, small motor, etc., to delay their energization, prevent short cycling or to sequence on various loads.

Specifications

Specifications
Manufacturer Part Number TMV8000
Manufacturer Littelfuse
Product Series TMV8000
Family Series Littelfuse Relays, TMV8000 Series
Description On Delay Timer, 24-240VAC, 0.1-8Min, 2-Wire Control
Operation On Delay
Contacts 1NO
Mounting Surface
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 0.1-8 Min
Max Time 8 Min
Time Tolerance 10 %
Coil Voltage 24-240 VAC, 24-240 VDC
Nominal Coil Voltage 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 24 VDC, 48 VDC, 125 VDC, 250 VDC
Contact Rating 1 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.115 lbs
Gross Weight 0.13 lbs
Alternatives
TSU2000
TSU2000
Littelfuse Relays, TSU2000 Series