TSU2000 Series Information
| Manufacturer Part Number | TSU2000 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | TSU2000 |
| Family Series | Littelfuse Relays, TSU2000 Series |
| Description | On Delay Timer, 24-240VAC/DC, 5-480 Second Delay, External Adjust, 2-Wire 1A Solid State Output |
| Operation | On Delay |
| Contacts | 1NO |
| Mounting | Surface |
| Time Range Adjustment | Remote |
| Timing Range | 5-480 s |
| Max Time | 480 s |
| Time Tolerance | 10 % |
| Coil Voltage | 24-240 VAC, 24-240 VDC |
| Nominal Coil Voltage | 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 24 VDC, 48 VDC, 125 VDC, 250 VDC |
| Contact Rating | 1 A |
| Termination | 0.250 in Flat Blade |
| Approvals | CE, CSA, UL |
| Net Weight | 0.115 lbs |
| Gross Weight | 0.14 lbs |