Series Information
| Manufacturer Part Number | TP10516 |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Terminals |
| Description | VIN RG 12-10, 5/16 STUD |
| Terminal Type | Ring |
| Insulated | Insulated |
| Insulation Material | Vinyl (PVC) |
| Color | Yellow |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | 5/16 " |
| Tongue Width | 0.53 " |
| Maximum Temperature | 221 °F |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.0003 lbs |