TR-6052U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TR-6052U Macromatic Relays, TR-6 Series, Interval Timer, 24-240VAC/12-125VDC

MFG Item Number
TR-6052U

TR-6052U Macromatic Relays, TR-6 Series, Interval Timer, 24-240VAC/12-125VDC

MFG Item Number
TR-6052U
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TR-6 Series
Item #
TR-6052U
Interval Timer, 24-240VAC/12-125VDC

TR-6 Series Information

  • Each Unit has 16 Timing Ranges Built‑In (8 on True OFF Delay)
  • Timing Ranges up to 2 Hours (30 Minutes on True OFF Delay)
  • Industry‑Standard 8 or 11 Pin Octal Sockets
  • 10A DPDT Output Contacts
  • CE; CSA; UL Approved
The TR‑6 Series has 16 timing ranges built‑in. Selecting a range is easy using a rotary switch (no math is required or DIP switches to set).

Specifications

Specifications
Manufacturer Part Number TR-6052U
Manufacturer Macromatic
Product Series TR-6
Family Series Macromatic Relays, TR-6 Series
Description Interval Timer, 24-240VAC/12-125VDC Coil, 0.05S-100H in 16 Ranges, Knob, DPDT 10A Output, 8 Pin Circ Base
Operation Interval On
Contacts DPDT
Mounting Plug-In
Status Indicator None
Adjustment Operator Knob
Timing Range 0.05 s-100 Hrs
Max Time 100 Hrs
Coil Voltage 24-240 VAC, 12-125 VDC
Nominal Coil Voltage 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 12 VDC, 24 VDC, 48 VDC, 125 VDC
AC Voltage 24-240 VAC
DC Voltage 12-125 VDC
Contact Rating 10 A
Termination 8 Pin
Approvals CE, cULus, cURus
Net Weight 0.215 lbs
Gross Weight 0.26 lbs