Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TR-6 Series Information
| Manufacturer Part Number | TR-6612U |
|---|---|
| Manufacturer | Macromatic |
| Product Series | TR-6 |
| Family Series | Macromatic Relays, TR-6 Series |
| Description | Delayed Interval Timer, 24-240VAC/ 12-125VDC, DPDT 10A Output, 8 Pin Circ Base, 0.05Sec-100Hr in 16 Range |
| Operation | Delayed Interval |
| Contacts | DPDT |
| Mounting | Plug-In |
| Status Indicator | None |
| Adjustment Operator | Knob |
| Timing Range | 0.05 s-100 Hrs |
| Max Time | 100 Hrs |
| Coil Voltage | 24-240 VAC, 12-125 VDC |
| Nominal Coil Voltage | 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 12 VDC, 24 VDC, 48 VDC, 125 VDC |
| AC Voltage | 24-240 VAC |
| DC Voltage | 12-125 VDC |
| Contact Rating | 10 A |
| Termination | 8 Pin |
| Approvals | CE, cULus, cURus |
| Net Weight | 0.23 lbs |
| Gross Weight | 0.28 lbs |