TRU1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TRU1 Littelfuse Relays, TRU Series, Time Delay Relay, DPDT, 8-Pin Octal,

MFG Item Number
TRU1

TRU1 Littelfuse Relays, TRU Series, Time Delay Relay, DPDT, 8-Pin Octal,

MFG Item Number
TRU1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TRU Series
Item #
TRU1
Time Delay Relay, DPDT, 8-Pin Octal,

TRU Series Information

  • Microcontroller +/‑0.1% Repeat Accuracy
  • Six Timing Functions are Switch Selectable
  • 0.1 s ... 1000 m in Six Ranges
  • Knob Adjustable Time Delay
  • Universal Input Voltage 19...264 V AC & 19...30 V DC
  • 10 A, SPDT or DPDT Relay Contacts
The TRU Series is a multifunction, knob adjustable, Universal Time Delay Relay. It includes six of the most popular timing functions selected by a slide switch. The time delay is knob adjustable and the time delay range is switch selectable. The repeat accuracy is + 0.1%. Both function and time range can be selected on the top face of the unit. In addition to multifunctioning and multiple time ranges, the TRU Series features universal input voltage; 19 to 264 V AC and 19 to 30 V DC and full 10 A output relay. The TRU Series can directly replace up to 1000 competitive time delay relay models.

Videos

Specifications

Specifications
Manufacturer Part Number TRU1
Manufacturer Littelfuse
Product Series TRU
Family Series Littelfuse Relays, TRU Series
Description Time Delay Relay, DPDT, 8-Pin Octal, 19-264VAC/19-30VDC Power, Six Function
Operation Interval, On Delay, Repeat Cycle
Contacts DPDT
Mounting Socket
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 0.1 s-1,000 Min
Max Time 1,000 Min
Nominal Coil Voltage 24 VAC, 120 VAC, 240 VAC, 24 VDC
Contact Rating 10 A
Termination 8 Pin
Approvals CE, CSA, UL
Net Weight 0.31 lbs
Gross Weight 0.365 lbs
Alternatives
TR-6822U
TR-6822U
Macromatic Relays, TR-6 Series