TS101
Steel City, a T & B Brand Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TS101 Steel City, a T & B Brand Conduit Mounts, 1/2 STRAP,EMT,STL,1 HOLE SNAP

MFG Item Number
TS 101

TS101 Steel City, a T & B Brand Conduit Mounts, 1/2 STRAP,EMT,STL,1 HOLE SNAP

MFG Item Number
TS 101
Item Number
TS101
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit Mounts, Series
Item #
TS101
1/2 STRAP,EMT,STL,1 HOLE SNAP

Series Information

Specifications

Specifications
Manufacturer Part Number TS 101
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Conduit Mounts
Description One Hole Snap Strap, Conduit Size 1/2 Inch, Length 1.79 Inches, Width 0.57 Inches, Material Zinc Plated Steel, For use with EMT Conduit
Type EMT (Electrical Metallic Tubing)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style One Hole
EMT Size (in) 1/2 "
Approvals UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
Alternatives
61505B
61505B
Halex Conduit Mounts
130
130
Cully-Minerallac Conduit Mounts, Jiffy Clip Series