TT11-23-24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TT11-23-24

Block Transformers, TT1 Series

TT11-23-24

Block Transformers, TT1 Series
Control & Safety-Isolating
MFG Item Number
TT11-23-24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, TT1 Series
Item #
TT11-23-24
Control & Safety-Isolating

TT1 Series Information

  • Safe Galvanic Isolation
  • Patented Assembly Technology
  • Space Saving, Thanks to Horizontal Design

Specifications

Specifications
Manufacturer Part Number TT11-23-24
Manufacturer Block
Product Series TT1
Family Series Block Transformers, TT1 Series
Description Control & Safety-Isolating Transformer
Type Control and Safety Isolating
VA Rating 1,000 VA
Primary Voltage 240 V
Secondary Voltage 24 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Fixed Rail
Termination Screw Terminals
Operating Temperature 104 °F
Insulation Class Class F
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs