TT170N14KOF
Infineon Power Modules, TT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TT170N14KOF

Infineon Power Modules, TT Series

TT170N14KOF

Infineon Power Modules, TT Series
POWER MODULE 170A 1400V DUAL-SCR
MFG Item Number
TT170N14KOF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, TT Series
Item #
TT170N14KOF
POWER MODULE 170A 1400V DUAL-SCR

TT Series Information

  • Three Standard SCR/SCR Circuits
  • Blocking Voltages to 3600 Volts
  • High Thermal Efficiency
  • 2500 Vrms Isolation
  • Industry Standard Packages

These dual scr modules come in industry standard packages offering three different circuits. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Six different package sizes allow for a maximum output current of 570 amps for standard scr modules and 200 amps for fast switching versions. Blocking voltages are available as high as 3600 volts for standard scr's and 1300 volts for fast switching modules. Switching times are as low as 18 microseconds.

  • Common Cathode and Common Anode Configurations Available
  • UL Recognized E83336

Specifications

Specifications
Manufacturer Part Number TT170N14KOF
Manufacturer Infineon
Product Series TT
Family Series Infineon Power Modules, TT Series
Description POWER MODULE 170A 1400V DUAL-SCR
Circuit SCR Doubler w/ aux Cathode
It (rms) 350 A
It (avg) 170 A
Vrrm 1,400 V
Tq 250 µs
Igt 200 A
dv/dt (V/microseconds) 1,000
Aux. Cathode(s) Yes
Nominal Height 52 mm
Nominal Width 50 mm
Nominal Depth 115 mm
Comments Lead sets sold separately.
Net Weight 1.7638 lbs
Gross Weight 1.7638 lbs
Alternatives
TT250N16KOF
TT250N16KOF
Infineon Power Modules, TT Series
ND431421
ND431421
Powerex Power Modules, ND Series
ND431625
ND431625
Powerex Power Modules, ND Series
TT330N16KOF
TT330N16KOF
Infineon Power Modules, TT Series
TT250N18KOF
TT250N18KOF
Infineon Power Modules, TT Series