Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RK Electronics Relays, TUB Series
TUB-24V-2
RK Electronics Relays, TUB Series
Time Delay Relay, SPDT, 10A, 24V,
MFG Item Number
TUB-24V-2
This item cannot be canceled or returned
Description
Time Delay Relay, SPDT, 10A, 24V,
Multiple Functions 0.1 Seconds~72 Minutes SPDT Output Contacts Plug In Mounting UL; CSA Approvals The TUB timer is easily field programmable by the customer. The multiple function and time delay characteristics are selected by connecting jumpers to the TUB's standard socket. The time delays range from .1 to 17 seconds up to 25 seconds to 72 minutes. A benefit is that you can easily program functions and time ranges, but someone else can't change them by flipping a switch.
Specifications
Specifications
Manufacturer Part Number
TUB-24V-2
Manufacturer
RK Electronics
Product Series
TUB
Family Series
RK Electronics Relays, TUB Series
Description
Time Delay Relay, SPDT, 10A, 24V, On Del, Off Del, One Shot, Interval On, Repeat Cycle, 11-Pin Round
Operation
Interval, Off Delay, On Delay, One-Shot, Repeat Cycle
Contacts
SPDT
Mounting
Socket
Timing Range
0.1 s-72 Min
Max Time
72 Min
Coil Voltage
24 VAC, 24 VDC
Nominal Coil Voltage
24 VAC, 24 VDC
Termination
11 Pin
Approvals
CSA, UL
Net Weight
0.344 lbs
Gross Weight
0.344 lbs
TUB-24V-2
RK Electronics Relays, TUB Series