Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TUC120AKA030 Diversified Electronics Relays, Time Delay Relay
MFG Item Number
TUC120AKA030
TUC120AKA030 Diversified Electronics Relays, Time Delay Relay
MFG Item Number
TUC120AKA030
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TUC120AKA030 |
| Manufacturer |
Diversified Electronics |
| Family Series |
Diversified Electronics Relays |
| Description |
Time Delay Relay |
| Operation |
On Delay |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Knob |
| Timing Range |
0.3 s-30 s |
| Max Time |
30 s |
| Coil Voltage |
120 VAC, 120 VDC |
| Nominal Coil Voltage |
120 VAC, 125 VDC |
| AC Voltage |
120 VAC |
| DC Voltage |
120 VDC |
| Termination |
8 Pin |
| Approvals |
CSA, cURus |
| Net Weight |
0.3125 lbs |
| Gross Weight |
0.375 lbs |
TUC120AKA030
Diversified Electronics Relays