Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | TW-HC1-W |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | COLOR INSERT, WHT, NON-ILL FOR USE W/ KNOB OR LEVER OPERATOR |
| Type | Color Insert |
| For Use With | Knob or Level Operator |
| Color | White |
| Net Weight | 0.001 lbs |
| Gross Weight | 0.001 lbs |