Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Conduit, Type A Liquidtight Series
TYPEA200-50
Thomas & Betts Conduit, Type A Liquidtight Series
Flexible Conduit, 2in., Type A
MFG Item Number
TYPEA200-50
This item cannot be canceled or returned
Description
Conduit, Type A Liquidtight Series
Flexible Conduit, 2in., Type A
Type A Liquidtight Series Information
Specifications
Specifications
| Manufacturer Part Number |
TYPEA200-50 |
| Manufacturer |
Thomas & Betts |
| Product Series |
Type A Liquidtight |
| Family Series |
Thomas & Betts Conduit, Type A Liquidtight Series |
| Description |
Flexible Conduit, 2in., Type A |
| Trade Size |
2 " |
| Feet/Pkg. |
50 ' |
| Material |
Polyvinyl Chloride (PVC) |
| Jacket Material |
Polyvinyl Chloride |
| Color |
Orange |
| Operating Temperature |
4-140 °F |
| Conduit Type |
Non-Metallic Flexible |
| Liquid Tight |
No |
| Approvals |
CSA, UL |
| Net Weight |
1.54 lbs |
| Gross Weight |
1.54 lbs |
TYPEA200-50
Thomas & Betts Conduit, Type A Liquidtight Series