TZ430N22KOF
Infineon Power Modules, TZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TZ430N22KOF

Infineon Power Modules, TZ Series

TZ430N22KOF

Infineon Power Modules, TZ Series
PMOD, Single-SCR, 2200V, 430A
MFG Item Number
TZ430N22KOF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, TZ Series
Item #
TZ430N22KOF
PMOD, Single-SCR, 2200V, 430A

TZ Series Information

  • Single SCR Module
  • Blocking Voltages to 3600 Volts
  • High Thermal Efficiency
  • 2500 Vrms Isolation
  • Industry Standard Packages

These single scr modules come in industry standard packages. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Two different package sizes allow for a maximum output current of 800 amps for standard scr's and 335 amps for fast switching versions. Blocking voltages are available as high as 3600 volts for standard scr's and 1200 volts for fast switching modules. Turn off times are as low as as 25 microseconds.

  • UL Recognized E83336

Specifications

Specifications
Manufacturer Part Number TZ430N22KOF
Manufacturer Infineon
Product Series TZ
Family Series Infineon Power Modules, TZ Series
Description PMOD, Single-SCR, 2200V, 430A
Circuit SS-AK
It (rms) 1,050 A
It (avg) 430 A
Vrrm 2,200 V
Tq 0.0003 µs
Igt 0.25 A
dv/dt (V/microseconds) 1,000
Aux. Cathode(s) Yes
Nominal Height 0.052 mm
Nominal Width 0.05 mm
Nominal Depth 0.101 mm
Comments Lead sets sold separately.
Net Weight 1.9844 lbs
Gross Weight 1.9844 lbs