The store will not work correctly when cookies are disabled.
-
MFG Item Number
TZ425N16KOF
Product Description
PMOD, 1600V, 425A, Single SCR
Specifications
Specifications
Circuit |
Single SCR w/ aux Cathode |
It (rms) |
800 A |
It (avg) |
425 A |
Vrrm |
1,600 V |
Tq |
250 µs |
Igt |
250 A |
di/dt (Amps/MicroSec.) |
120 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TZ240N36KOF
Product Description
PMOD, 3600V, 240A, Single SCR
Specifications
Specifications
Circuit |
Single SCR w/ aux Cathode |
It (rms) |
700 A |
It (avg) |
240 A |
Vrrm |
3,600 V |
Tq |
350 µs |
Igt |
250 A |
di/dt (Amps/MicroSec.) |
100 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TZ430N22KOF
Product Description
PMOD, Single-SCR, 2200V, 430A
Specifications
Specifications
Circuit |
SS-AK |
It (rms) |
1,050 A |
It (avg) |
430 A |
Vrrm |
2,200 V |
Tq |
0.0003 µs |
Igt |
0.25 A |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
0.08 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TZ630N28KOF
Product Description
PMOD, Single-SCR, 2800V, 630A
Specifications
Specifications
Circuit |
Single SCR w/ aux Cathode |
It (rms) |
1,500 A |
It (avg) |
630 A |
Vrrm |
2,800 V |
Tq |
350 µs |
Igt |
250 A |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
92 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TZ430N20KOF
Product Description
PMOD, Single-SCR, 2000V, 430A
Specifications
Specifications
Circuit |
Single SCR w/ aux Cathode |
It (rms) |
1,050 A |
It (avg) |
430 A |
Vrrm |
2,000 V |
Tq |
300 µs |
Igt |
250 A |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
TZ740N22KOF
Product Description
POWER MODULE 740A 2200V SINGLE-SCR
Specifications
Specifications
Circuit |
Single SCR w/ aux Cathode |
It (rms) |
1,500 A |
It (avg) |
740 A |
Vrrm |
2,200 V |
Tq |
350 µs |
Igt |
250 A |
di/dt (Amps/MicroSec.) |
200 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
92 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TZ240N34KOF
Product Description
PMOD, 3400V, 240A, Single SCR
Specifications
Specifications
Circuit |
Single SCR w/ aux Cathode |
It (rms) |
700 A |
It (avg) |
240 A |
Vrrm |
3,400 V |
Tq |
350 µs |
Igt |
250 A |
di/dt (Amps/MicroSec.) |
100 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TZ630N22KOF
Product Description
PMOD, Single-SCR, 2200V, 630A
Specifications
Specifications
Circuit |
Single SCR w/ aux Cathode |
It (rms) |
1,500 A |
It (avg) |
630 A |
Vrrm |
2,200 V |
Tq |
350 µs |
Igt |
250 A |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
92 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TZ800N18KOF
Product Description
POWER MODULE 800A 1800V SINGLE-SCR
Specifications
Specifications
Circuit |
Single SCR w/ aux Cathode |
It (rms) |
1,500 A |
It (avg) |
800 A |
Vrrm |
1,800 V |
Tq |
240 µs |
Igt |
250 A |
di/dt (Amps/MicroSec.) |
200 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
92 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TZ240N32KOF
Product Description
PMOD, 3200V, 240A, Single SCR
Specifications
Specifications
Circuit |
Single SCR w/ aux Cathode |
It (rms) |
700 A |
It (avg) |
240 A |
Vrrm |
3,200 V |
Tq |
350 µs |
Igt |
250 A |
di/dt (Amps/MicroSec.) |
100 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
TZ
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved