Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | U024-010 |
|---|---|
| Manufacturer | Eaton's Tripp Lite series |
| Family Series | Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description | USB Gold Extension Cable for USB 2.0 Cables, A (M/F) - 10ft. |
| Connection Type | USB to USB |
| Connection Configuration | Male to Female |
| Length | 10 ' |
| Shielding | Yes |
| Plenum Rated | No |
| Strain Relief | Yes |
| Color | Black |
| Gross Weight | 0.218 lbs |
| Net Weight | 0.218 lbs |