54204
Icotek Cable Entries, KEL-U-B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54204

Icotek Cable Entries, KEL-U-B Series

54204

Icotek Cable Entries, KEL-U-B Series
KEL-U B4 black
MFG Item Number
54204
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL-U-B Series
Item #
54204
KEL-U B4 black

KEL-U-B Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 54204
Manufacturer Icotek
Product Series KEL-U-B
Family Series Icotek Cable Entries, KEL-U-B Series
Description KEL-U B4 black
Nominal Grommet Capacity 4 Small
Grommets Included No
Angle Straight
Protection Rating IP54
Split Frame Yes
NEMA Rating NEMA 12
Material Polyamide
Approvals cURus
Net Weight 0.135 lbs
Gross Weight 0.155 lbs