Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA75-30-00-RA80

ABB Contactors

UA75-30-00-RA80

ABB Contactors
CONTACTOR
MFG Item Number
UA75-30-00-RA80
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
UA75-30-00-RA80
CONTACTOR

Series Information

Specifications

Specifications
Manufacturer Part Number UA75-30-00-RA80
Manufacturer ABB
Family Series ABB Contactors
Description CONTACTOR
Nominal Coil Voltage 240 VAC
Coil Voltage 220-230 VAC
Poles 3NO
General Purpose (AC1) 80 A
Net Weight 2.78 lbs
Gross Weight 4.44 lbs