UBC10.241-N1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
UBC10.241-N1 Puls Power Supplies, U Series, DC UPS, 24VDC/10A,w/o Internal 5Ah
MFG Item Number
UBC10.241-N1

UBC10.241-N1 Puls Power Supplies, U Series, DC UPS, 24VDC/10A,w/o Internal 5Ah

MFG Item Number
UBC10.241-N1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, U Series
Item #
UBC10.241-N1
DC UPS, 24VDC/10A,w/o Internal 5Ah

U Series Information

  • Selectable Buffer Time Limiter
  • Electronically Overload and Short Circuit Protection
  • 50% Power Reserves

Videos

Specifications

Specifications
Manufacturer Part Number UBC10.241-N1
Manufacturer Puls
Product Series U
Family Series Puls Power Supplies, U Series
Description DC UPS, 24VDC/10A,w/o Internal 5Ah Battery
Capacity 360 W
Voltage 22-30 VDC
Nominal Voltage 24 VDC
Connection Type Spring Clamp
Number of Outputs 1
Mounting DIN Rail
Net Weight 2.115 lbs
Gross Weight 1.9841 lbs