Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UZB12.051 Puls Power Supplies, U Series, Replacement Battery, for UBC10.241
MFG Item Number
UZB12.051
UZB12.051 Puls Power Supplies, U Series, Replacement Battery, for UBC10.241
MFG Item Number
UZB12.051
Description
Replacement Battery, for UBC10.241
- Selectable Buffer Time Limiter
- Electronically Overload and Short Circuit Protection
- 50% Power Reserves
Specifications
Specifications
| Family Series |
Puls Power Supplies, U Series |
| Manufacturer |
Puls |
| Product Series |
U |
| Manufacturer Part Number |
UZB12.051 |
| Description |
Replacement Battery, for UBC10.241 |
| Type |
Power Supply |
| Approvals |
UL |
| Net Weight |
4.762 lbs |
| Gross Weight |
4.7619 lbs |
UZB12.051
Puls Power Supplies, U Series