Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UC10.242 Puls Power Supplies, UC Series, Buffer Module Super Caps 12kWs 24VDC 15A
UC10.242 Puls Power Supplies, UC Series, Buffer Module Super Caps 12kWs 24VDC 15A
This item cannot be canceled or returned
Description
Power Supplies, UC Series
Buffer Module Super Caps 12kWs 24VDC 15A
Specifications
Specifications
| Family Series |
Puls Power Supplies, UC Series |
| Manufacturer |
Puls |
| Product Series |
UC |
| Manufacturer Part Number |
UC10.242 |
| Description |
Buffer Module, EDLC Super Capacitors, 12kWs, 24-28VDC, 15A |
| Type |
Power Supply |
| Approvals |
UL |
| Net Weight |
4.21 lbs |
| Gross Weight |
3.9683 lbs |
UC10.242
Puls Power Supplies, UC Series