UCM575

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
UCM575 Baldor-ABB Motors Motors, 5-7 1/2HP, 3450RPM, 3PH, 60HZ, 184TZ
MFG Item Number
UCM575

UCM575 Baldor-ABB Motors Motors, 5-7 1/2HP, 3450RPM, 3PH, 60HZ, 184TZ

MFG Item Number
UCM575
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
UCM575
5-7 1/2HP, 3450RPM, 3PH, 60HZ, 184TZ

Series Information

Specifications

Specifications
Manufacturer Part Number UCM575
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 5-7 1/2HP, 3450RPM, 3PH, 60HZ, 184TZ
Type General Purpose
Horsepower 7-1/2 hp
Speed 3,450 RPM
RPM 3,450 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 184TZ
AC Voltage 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Mounting Foot Mount
Current Rating 19 A
Service Factor 1
Composition Cast Iron
Net Weight 64 lbs
Gross Weight 66 lbs
Alternatives
131849.00
131849.00
Leeson Motors