Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
131849.00 Leeson Motors, Motor, 7.5HP, 208-230/460V, 3450RPM
MFG Item Number
131849.00
131849.00 Leeson Motors, Motor, 7.5HP, 208-230/460V, 3450RPM
MFG Item Number
131849.00
This item cannot be canceled or returned
Description
Motor, 7.5HP, 208-230/460V, 3450RPM
Specifications
Specifications
| Manufacturer Part Number |
131849.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
Motor, 7.5HP, 208-230/460V, 3450RPM DP Farm |
| Horsepower |
7-1/2 hp |
| Speed |
3,450 RPM |
| RPM |
3,450 RPM |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |