UCME570

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
UCME570 Baldor-ABB Motors Motors, 5-7.5 AIR OVERHP, 3450RPM, 3PH, 60HZ
MFG Item Number
UCME570

UCME570 Baldor-ABB Motors Motors, 5-7.5 AIR OVERHP, 3450RPM, 3PH, 60HZ

MFG Item Number
UCME570
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
UCME570
5-7.5 AIR OVERHP, 3450RPM, 3PH, 60HZ

Series Information

Specifications

Specifications
Manufacturer Part Number UCME570
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 5-7.5 AIR OVERHP, 3450RPM, 3PH, 60HZ
Type General Purpose
Horsepower 7-1/2 hp
Speed 3,450 RPM
RPM 3,450 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 184TZ
AC Voltage 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Air Over
Mounting Foot Mount
Current Rating 18 A
Service Factor 1
Composition Aluminum
Net Weight 66 lbs
Gross Weight 69 lbs
Alternatives
131849.00
131849.00
Leeson Motors