Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | UGB2/0-414-6 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Grounding |
| Description | The UGB2/0-414-6 Universal Ground Bar securely terminates the main equipment grounding conductor with a compression or mechanical connector in any control panel or enclosure. The universal ground bar accepts 14 – 4 AWG wire in 6 wire ports and up to a |
| Number of Taps | 6 |
| Wire Size Range | 14-4 AWG |
| Material | Copper |
| Approvals | CSA, UL |
| Net Weight | 0.28 lbs |
| Gross Weight | 0.31 lbs |