Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UGRP-20232FQW Killark Plugs & Receptacles, UGRP Series, ACCEPTOR PANEL 20A 250V FLIP QW
MFG Item Number
UGRP-20232FQW
UGRP-20232FQW Killark Plugs & Receptacles, UGRP Series, ACCEPTOR PANEL 20A 250V FLIP QW
MFG Item Number
UGRP-20232FQW
This item cannot be canceled or returned
Description
Plugs & Receptacles, UGRP Series
ACCEPTOR PANEL 20A 250V FLIP QW
Specifications
Specifications
| Manufacturer Part Number |
UGRP-20232FQW |
| Manufacturer |
Killark |
| Product Series |
UGRP |
| Family Series |
Killark Plugs & Receptacles, UGRP Series |
| Description |
ACCEPTOR PANEL 20A 250V FLIP QW |
| Type |
Single Receptacle |
| Current Rating |
20 A |
| Voltage |
250 VAC |
| NEMA Configuration |
6-20R |
| Grounding |
Yes |
| Approvals |
CSA |
| Comments |
Quick Wiring, Breech-Lock with Notch, N3 Weather Rating |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
UGRP-20232FQW
Killark Plugs & Receptacles, UGRP Series