UGSKIT8
Burndy Terminals, UGS UF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UGSKIT8

Burndy Terminals, UGS UF Series

UGSKIT8

Burndy Terminals, UGS UF Series
UF DIRECT BURIAL
MFG Item Number
UGSKIT8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, UGS UF Series
Item #
UGSKIT8
UF DIRECT BURIAL

UGS UF Series Information

Type UGS UF Splice Kit consist of a UF splice connector and a heavy wall heat‑shrink sleeve. The UF splice connector can accommodate up to four UF conductors and is installed with common installation tools. The heavy wall heat‑shrink sleeve is lined with an adhesive material, providing a water‑tight splice that can withstand abrasions that may occur during direct burial applications. Heat shrink sleeve installed with standard propane torch, or electric heat gun.

Specifications

Specifications
Manufacturer Part Number UGSKIT8
Manufacturer Burndy
Product Series UGS UF
Family Series Burndy Terminals, UGS UF Series
Description UF DIRECT BURIAL
Connection Type Mechanical
Wire Size Range 14-8 AWG
Sealant Type Heat Shrink Tube
Color Black
Material Aluminum
Direct Burial Yes
Special Properties Water Resistant
Approvals UL
Net Weight 0.06 lbs
Gross Weight 0.272 lbs
Alternatives
DBK-1
DBK-1
Ilsco Terminals, DBK Series