Series Information
| Manufacturer Part Number | ULPC200/100HT |
|---|---|
| Manufacturer | Fibox |
| Family Series | Fibox Enclosures |
| Description | Enclosure, 10in.Hx7.1in.Wx3.9in.D, N4X, Polycarbonate, Lift-Off Smoked Transparent Cover, Less Inner Panel |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | Yes |
| Latching Mechanism | Screw |
| NEMA Rating | NEMA 4X |
| Nominal Height | 10 " |
| Nominal Width | 7 " |
| Nominal Depth | 4 " |
| Approvals | UL |
| Net Weight | 1.425 lbs |
| Gross Weight | 1.425 lbs |