UNF305-SA
Eaton's Crouse-Hinds series Fittings, UNF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
UNF305-SA Eaton's Crouse-Hinds series Fittings, UNF Series, 1 NPT FEMALE AL UNF UNION
MFG Item Number
UNF305 SA

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

UNF305-SA Eaton's Crouse-Hinds series Fittings, UNF Series, 1 NPT FEMALE AL UNF UNION

MFG Item Number
UNF305 SA
Item Number
UNF305-SA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, UNF Series
Item #
UNF305-SA
1 NPT FEMALE AL UNF UNION

UNF Series Information

  • Optional Copper‑Free Aluminum Finish
  • 1/2~6 Inch Size
UNF unions are installed in threaded thick wall conduit systems to connect conduit to conduit, or to provide a means for future modification of the conduit system. UNF unions have a compact design which permits assembly with a minimum of clearance to other adjacent conduit and/or equipment.

Videos

Specifications

Specifications
Manufacturer Part Number UNF305 SA
Manufacturer Eaton's Crouse-Hinds series
Product Series UNF
Family Series Eaton's Crouse-Hinds series Fittings, UNF Series
Description Eaton Crouse-Hinds series UNF union, Rigid/IMC, Female, Copper-free aluminum, Group B rated, 1
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female
Angle Straight
Trade Size 1 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Aluminum
Composition Metallic
Protection Rating Dust-Ignition Proof, Explosion Proof
Hazardous Location Yes
Approvals CSA, NEC/CEC, UL
Net Weight 0.27 lbs
Gross Weight 0.27 lbs
Alternatives
UNF305
UNF305
Eaton's Crouse-Hinds series Fittings, UNF Series
UNF305SS
UNF305SS
Eaton's Crouse-Hinds series Fittings