UNL105
Eaton's Crouse-Hinds series Fittings, UNL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
UNL105 Eaton's Crouse-Hinds series Fittings, UNL Series, 1/2 NPT 90 DEGREE ANG UNION
MFG Item Number
UNL105

UNL105 Eaton's Crouse-Hinds series Fittings, UNL Series, 1/2 NPT 90 DEGREE ANG UNION

MFG Item Number
UNL105
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, UNL Series
Item #
UNL105
1/2 NPT 90 DEGREE ANG UNION

UNL Series Information


Videos

Specifications

Specifications
Manufacturer Part Number UNL105
Manufacturer Eaton's Crouse-Hinds series
Product Series UNL
Family Series Eaton's Crouse-Hinds series Fittings, UNL Series
Description Eaton Crouse-Hinds series UNL union, Rigid/IMC, Feraloy iron alloy, 1/2-1/2
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female
Angle 90 Degrees
Trade Size 1/2 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Malleable Iron
Composition Metallic
Protection Rating Dust-Ignition Proof, Explosion Proof
Hazardous Location Yes
Approvals CSA, NEC/CEC, UL
Net Weight 0.58 lbs
Gross Weight 0.58 lbs