UNY305-SA
Eaton's Crouse-Hinds series Fittings, UNY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
UNY305-SA Eaton's Crouse-Hinds series Fittings, UNY Series, 1 NPT MALE UNY AL UNION
MFG Item Number
UNY305 SA

UNY305-SA Eaton's Crouse-Hinds series Fittings, UNY Series, 1 NPT MALE UNY AL UNION

MFG Item Number
UNY305 SA
Item Number
UNY305-SA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, UNY Series
Item #
UNY305-SA
1 NPT MALE UNY AL UNION

UNY Series Information

  • 1/2~6‑inch Size
  • Optional Copper‑Free Aluminum
UNY unions are installed in threaded thick wall conduit systems to connect conduit to a conduit fitting, junction box or device enclosure. The unions have a compact design which permits assembly with a minimum of clearance to other adjacent conduit and/or equipment. They are also made with a strong and durable construction.

Videos

Specifications

Specifications
Manufacturer Part Number UNY305 SA
Manufacturer Eaton's Crouse-Hinds series
Product Series UNY
Family Series Eaton's Crouse-Hinds series Fittings, UNY Series
Description Eaton Crouse-Hinds series UNY union, Rigid/IMC, Male, Copper-free aluminum, Group B rated, 1
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female
Angle Straight
Trade Size 1 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Aluminum
Composition Metallic
Protection Rating Dust-Ignition Proof, Explosion Proof
Hazardous Location Yes
Approvals CSA, NEC/CEC, UL
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
Alternatives
UNY305
UNY305
Eaton's Crouse-Hinds series Fittings, UNY Series