Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
UNY Series Information
| Manufacturer Part Number | UNY75-50NR |
|---|---|
| Manufacturer | Appleton |
| Product Series | UNY |
| Family Series | Appleton Fittings, UNY Series |
| Description | UNILETS UNY Union, Trade Size: 3/4 X 1/2 IN, Outside Diameter: 1.47 IN, Length: 2.16 IN, Flexibility: Rigid And IMC, Material: Steel, Connection: Male Threaded X Female Threaded, Finish: Zinc Electroplate, Standard: UL 886 1203, UL F |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Male to Female |
| Angle | Straight |
| Trade Size | 3/4 " |
| Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Material | Steel |
| Composition | Metallic |
| Protection Rating | Dust-Ignition Proof, Explosion Proof |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.345 lbs |
| Gross Weight | 0.33 lbs |