Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric Circuit Breakers
URMPV47
WEG Electric Circuit Breakers
Under-Voltage Trip, 480VAC 60HZ,
This item cannot be canceled or returned
Description
Under-Voltage Trip, 480VAC 60HZ,
Specifications
Specifications
| Family Series |
WEG Electric Circuit Breakers |
| Manufacturer |
WEG Electric |
| Manufacturer Part Number |
URMPV47 |
| Description |
Under-Voltage Trip, 480VAC 60HZ, Right Side Mount |
| Accessory Type |
Undervoltage Release |
| For Use With |
MPW40 |
| Max Voltage |
480 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
URMPV47
WEG Electric Circuit Breakers