Series Information
| Manufacturer Part Number | USBB3PH25K15 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Wire & Cable |
| Description | 15P 3PH 600V BUSBAR 25MM |
| Type | Busbar |
| For Use With | Class CC and Midget Fuse Holder |
| Number of Poles | 15 |
| Approvals | UL |
| Net Weight | 0.55 lbs |
| Gross Weight | 0.551 lbs |